Buy more than* S$200* and get FREE SHIPPING

  • A type channel brush

A type channel brush TB-2031

3.67 (3)
Item.#
08372192
Mfr.#
TB-2031
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Paint stripping cleaning and deburring metal parts Rust removal, etc., Paint stripping cleaning and deburring metal parts Rust removal, etc.
Material (handle)
steel, Steel
Overall-Length x Width W (mm)
215x18, 215x18
TRUSCO Part Number
297-3448, 297-3448
Wire Diameter (phi mm)
0.20, 0.2
Planting (mm)
60, 60
Number of Lines
1
Trim Length (mm)
15, 15
Trim
stainless, Stainless steel
Weight (g)
60, 60
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Maintenance of automobiles
3
From Japan
On 2018-04-09 15:49:30
Percentage cheaper than local home centers "Brush" deforms to the outside in a short time but disposable price
This review is about item#8372226.
Screw polishing work
5
From Japan
On 2015-06-01 08:20:38
It is firmer than what I used to everyday, the price is reasonably better than the home center, the hands are also strong, and the wear of the brush will last long
This review is about item#08372226.
Rust removal
3
From Japan
On 2014-12-01 19:24:33
Is not it OK?
This review is about item#08372226.