Buy more than* S$200* and get FREE SHIPPING

  • A type channel brush

A type channel brush TB-2032

4.00 (2)
Item.#
08372201
Mfr.#
TB-2032
Package Qty.
1PC
Ship pack of
1
8.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Paint stripping cleaning and deburring metal parts Rust removal, etc., Paint stripping cleaning and deburring metal parts Rust removal, etc.
Material (handle)
steel, Steel
Overall-Length x Width W (mm)
215x18, 215x18
Trim
66 nylon, 66 nylon
Weight (g)
50, 50
Planting (mm)
60, 60
Number of Lines
1
Trim Length (mm)
15, 15
Wire Diameter (phi mm)
0.30, 0.3
TRUSCO Part Number
297-3464, 297-3464
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Polishing work of the screw
5
From Japan
On 2015-06-01 08:20:38
It has been firmly than those that had been used until now, it is also affordable than home improvement Possession is also a strong, likely to last longer brush wear
This review is about item#08372226.
Rust
3
From Japan
On 2014-12-01 19:24:33
It is not than you sure you want.
This review is about item#08372226.