Buy more than* S$200* and get FREE SHIPPING

  • A type channel brush

A type channel brush TB-2030

4.00 (2)
Item.#
08372226
Mfr.#
TB-2030
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Paint stripping cleaning and deburring metal parts Rust removal, etc., Paint stripping cleaning and deburring metal parts Rust removal, etc.
Material (handle)
steel, Steel
Overall-Length x Width W (mm)
215x18, 215x18
Trim
wire, Wire
Weight (g)
60, 60
Planting (mm)
60, 60
Number of Lines
1
Trim Length (mm)
15, 15
Wire Diameter (phi mm)
0.20, 0.2
TRUSCO Part Number
297-3413, 297-3413
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Screw polishing work
5
From Japan
On 2015-06-01 08:20:38
It is firmer than what I used to everyday, the price is reasonably better than the home center, the hands are also strong, and the wear of the brush will last long
This review is about item#08372226.
Rust removal
3
From Japan
On 2014-12-01 19:24:33
Is not it OK?
This review is about item#08372226.