Buy more than* S$200* and get FREE SHIPPING

  • J type spare brush stainless steel

J type spare brush stainless steel TB-2043S-10

3.50 (2)
Item.#
08372271
Mfr.#
TB-2043S-10
Package Qty.
1Box(10PC)
Ship pack of
1
68.76 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Material (handle)
steel, Steel
Thickness (mm)
6, 6
Trim
wrapping, Wrapping
Wire Diameter (phi mm)
0.17, 0.17
TRUSCO Part Number
297-3600, 297-3600
Overall-Length x Width W (mm)
80x21, 80x21
2014 TRUSCO Published Page
2-2017
Trim Length (mm)
15
Weight (g)
22, 22
Purpose
Paint stripping and deburring metal parts Rust removal, etc., Paint stripping and deburring metal parts Rust removal, etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Used for parts cleaning machine
2
From Japan
On 2016-03-15 09:32:21
Easy to drop the Tara a little hair of the brush harder dirt My name
This review is about item#08372305.
Exchange of cleaning brush
5
From Japan
On 2011-02-14 15:09:43
It is a feeling of use of the usual no particular trouble because the place of brush you use everyday. Attachment and detachment of the brush and the handle is a good when used in caulking properly because it is slightly cumbersome would have come out a brush when used in caulking ... appropriately. So is pretty price is also a brush alone is welcome and a little more cheap if spare parts.
This review is about item#08372305.