Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • J type spare brush stainless steel

J type spare brush stainless steel TB-2044S-10

3.50 (2)
Item.#
08372296
Mfr.#
TB-2044S-10
Package Qty.
1Box(10PC)
Ship pack of
1
79.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Material (handle)
steel, Steel
Thickness (mm)
6, 6
TRUSCO Part Number
297-3618, 297-3618
Trim Length (mm)
15, 15
Purpose
Paint stripping and deburring metal parts Rust removal, etc., Paint stripping and deburring metal parts Rust removal, etc.
Overall-Length x Width W (mm)
80x21, 80x21
Weight (g)
20, 20
Trim
brass, Brass
Wire Diameter (phi mm)
0.15, 0.15
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Used for machine parts cleaning
2
From Japan
On 2016-03-15 09:32:21
Slightly if the hair of the brush is hard, it is easy to remove the dirt
This review is about item#08372305.
Replacement of cleaning brush
5
From Japan
On 2011-02-14 15:09:43
It is a usability feeling as usual as there is no trouble because it is a change of the brush I normally use. Although the attachment and detachment of the brush and the handle are slightly troublesome ... If you use it caulked properly, since the brush comes out, it is good to use caulkedly. Even with a single brush, since the price is fine, it is appreciated if it is a little cheaper if it is a spare part.
This review is about item#08372305.