Buy more than* S$200* and get FREE SHIPPING

  • J type spare brush stainless steel

J type spare brush stainless steel TB-2045S-10

3.50 (2)
Item.#
08372305
Mfr.#
TB-2045S-10
Package Qty.
1Box(10PC)
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (handle)
steel, Steel
Thickness (mm)
6, 6
Trim Length (mm)
15, 15
Weight (g)
15, 15
Overall-Length x Width W (mm)
80x21, 80x21
Trim
hog bristle, Hog bristle
Wire Diameter (phi mm)
-, -
TRUSCO Part Number
297-3634, 297-3634
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Used for machine parts cleaning
2
From Japan
On 2016-03-15 09:32:21
Slightly if the hair of the brush is hard, it is easy to remove the dirt
This review is about item#08372305.
Replacement of cleaning brush
5
From Japan
On 2011-02-14 15:09:43
It is a usability feeling as usual as there is no trouble because it is a change of the brush I normally use. Although the attachment and detachment of the brush and the handle are slightly troublesome ... If you use it caulked properly, since the brush comes out, it is good to use caulkedly. Even with a single brush, since the price is fine, it is appreciated if it is a little cheaper if it is a spare part.
This review is about item#08372305.