Buy more than* S$200* and get FREE SHIPPING

  • 6J type channel brush hard steel wire

6J type channel brush hard steel wire TB-2040

Item.#
08372341
Mfr.#
TB-2040
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Planting (mm)
80, 80
Overall-Length x Width W (mm)
230x18, 230x18
Trim Length (mm)
15, 15
TRUSCO Part Number
297-3537, 297-3537
Material (handle)
steel, Steel
Trim
wire, Wire
Weight (g)
62, 62
Application
Paint stripping cleaning and deburring metal parts Rust removal, etc.