Buy more than* S$200* and get FREE SHIPPING

  • 6J type channel brush

6J type channel brush TB-2044

3.75 (4)
Item.#
08372357
Mfr.#
TB-2044
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Planting (mm)
80, 80
Overall-Length x Width W (mm)
230x18, 230x18
Application
Paint stripping cleaning and deburring metal parts Rust removal, etc.
Weight (g)
60, 60
Material (handle)
steel, Steel
Trim Length (mm)
15, 15
Trim
brass, Brass
TRUSCO Part Number
297-3553, 297-3553
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
In the narrow gap where hands and fingers do not reach and the sash portion of the window glass etc.
2
From Japan
On 2015-10-16 23:49:43
Depending on the manufacturer, it might happen that some of the hair tips of the pig's hair have gone out with just a brief export of dirt immediately after purchase. Maybe you did not dig into the brush's hair root and handle parts firmly? I do not think so. Although it is not a high-priced item, it is also directly linked to the quality of workmanship and work time that we hand over to our customers, so we look forward to improving our products. Because it can not judge to the quality of the sale item very much only from the sample image on the site.
This review is about item#08372366.
In the narrow gap where hands and fingers do not reach and the sash portion of the window glass etc.
3
From Japan
On 2015-10-16 23:40:38
Products and words, not sales and so on, the nylon brushed channel curve brushes used on my work several times surely the tip of the hair opens to the right and left, it becomes very difficult to reuse it repeatedly. To the honest purchase cost, I am halfway giving up if it is a consumable item that is less cost effective.
This review is about item#08372314.
Cleaning the sashes doors etc
5
From Japan
On 2013-09-05 13:20:52
It is very convenient to take dirt on the sash sill or window bead. It is also convenient for removing dirt such as range fee blades, motors and so on.
This review is about item#08372314.
Cleaning corners
5
From Japan
On 2013-03-05 13:19:34
I was asked as a corner cleaning product. It was impression that it was easy to use and beautiful. I wonder if it's a bit cheaper.
This review is about item#08372314.