Buy more than* S$200* and get FREE SHIPPING

  • 6D3 type channel brush

6D3 type channel brush

Item.#
08372375
Package Qty.
1 pc
Ship pack of
1
45.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Welding pre and post treatment, rust removal, paint removal, cleansing, grinding, and deburring.
Trim Length (mm)
15
TRUSCO Part Number
297-3685
Dimensions (Length x Height x Width) (mm)
150x80x45
Weight (g)
235