Buy more than* S$200* and get FREE SHIPPING

  • 6D3 type channel brush

6D3 type channel brush

Item.#
08372384
Package Qty.
1 pc
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Dimensions (Length x Height x Width) (mm)
150x80x45
Weight (g)
205
Purpose
Welding pre and post treatment, rust removal, paint removal, cleansing, grinding, and deburring.
Trim Length (mm)
15
TRUSCO Part Number
297-3707