Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 6D3 type channel brush

6D3 type channel brush TB-2050

Item.#
08372402
Mfr.#
TB-2050
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2019
Material
Wire line 0.2
Trim Length (mm)
15, 15
TRUSCO Part Number
297-3651, 297-3651
Number of Lines
3, 3
Dimensions (Length x Height x Width) (mm)
140x70x45, 140x70x45
Weight (g)
230, 230
Purpose
Welding pre and post treatment, rust removal, paint removal, cleansing, grinding, and deburring., Welding pre and post treatment, rust removal, paint removal, cleansing, grinding, and deburring.