Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 6D3 type channel brush

6D3 type channel brush

Item.#
08372427
Package Qty.
1 pc
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
205
Dimensions (Length x Height x Width) (mm)
150x80x45
Purpose
Welding pre and post treatment, rust removal, paint removal, cleansing, grinding, and deburring.
TRUSCO Part Number
297-3693
Trim Length (mm)
15