Buy more than* S$200* and get FREE SHIPPING

  • Channel Strip Brush

Channel Strip Brush

Item.#
08372436
Package Qty.
1 pc
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (mm)
0.20
Planting (mm)
75
Trim Length (mm)
15
TRUSCO Part Number
297-3740
Total Length x Handle Width x Thickness (mm)
230x22x10
Number of Lines
2
Weight (g)
95