Buy more than* S$200* and get FREE SHIPPING

  • Channel Strip Brush

Channel Strip Brush TB-2062

Item.#
08372445
Mfr.#
TB-2062
Package Qty.
1PC
Ship pack of
1
18.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
66 nylon
Wire Diameter (mm)
0.30
Planting (mm)
75, 75
Trim Length (mm)
15, 15
TRUSCO Part Number
297-3766, 297-3766
Application
Polishing and deburring.
Total Length x Handle Width x Thickness (mm)
230x22x10, 230x22x10
Number of Lines
2
Weight (g)
80, 80
2014 TRUSCO Published Page
2-2019