Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Channel Strip Brush

Channel Strip Brush TB-2060

Item.#
08372463
Mfr.#
TB-2060
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Trim Length (mm)
15, 15
TRUSCO Part Number
297-3715, 297-3715
2014 TRUSCO Published Page
2-2019
Wire Diameter (mm)
0.20, 0.20
Planting (mm)
75, 75
Weight (g)
95, 95
2015 Trusco Published Pages
2 2287
Material
Wire line
Total Length x Handle Width x Thickness (mm)
230x22x10, 230x22x10
Number of Lines
2, 2