Buy more than* S$200* and get FREE SHIPPING

  • Channel Strip Brush

Channel Strip Brush TB-2064

Item.#
08372472
Mfr.#
TB-2064
Package Qty.
1PC
Ship pack of
1
26.70 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Weight (g)
95, 95
2014 TRUSCO Published Page
2-2019
Application
Polishing and deburring.
Total Length x Handle Width x Thickness (mm)
230x22x22, 230x22x22
Number of Lines
2, 2
TRUSCO Part Number
297-3731, 297-3731
Material
Brass wire 0.15
Wire Diameter (mm)
0.15
Planting (mm)
75, 75
Trim Length (mm)
15, 15