Buy more than* S$200* and get FREE SHIPPING

  • Channel brush 6U3 type

Channel brush 6U3 type

5.00 (1)
Item.#
08372506
Package Qty.
1 pc
Ship pack of
1
39.65 SGD
ADD TO CART
Shipped after 2017-04-25
Now we ship to...
...see all
Item Feature
Purpose
Welding pre and post treatment, rust removal, paint removal, cleansing, grinding, and deburring.
Number of Lines
3
Trim Length (mm)
15
Weight (g)
140
Planting (mm)
90
Overall-Length x Width W (mm)
240x40
Wire Diameter (mm)
0.30
TRUSCO Part Number
297-3821
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Off dirt of aluminum
5
From Japan
On 2015-07-15 15:24:59
It would be a good entering condition of force.
This review is about item#08372524.