Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Channel brush 6U3 type

Channel brush 6U3 type

5.00 (1)
Item.#
08372524
Package Qty.
1 pc
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Welding pre and post treatment, rust removal, paint removal, cleansing, grinding, and deburring.
Number of Lines
3
Trim Length (mm)
15
Weight (g)
160
Planting (mm)
90
Overall-Length x Width W (mm)
240x40
Wire Diameter (mm)
0.20
TRUSCO Part Number
297-3774
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum fouling
5
From Japan
On 2015-07-15 15:24:59
I feel good about you.
This review is about item#08372524.