Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Three-line brush Gold plating line

Three-line brush Gold plating line TB-5011

Item.#
08372551
Mfr.#
TB-5011
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Rust removing, paint scraping., Rust removing, paint scraping.
Number of Lines
Three lines
Trim Length (mm)
20, 20
Weight (g)
60, 60
Overall Length x Width x Thickness (mm)
270x21x13, 270x21x13
Material (Brush Part)
0.3 Gold plated wire
Type
Three lines
TRUSCO Part Number
258-9290, 258-9290