Buy more than* S$200* and get FREE SHIPPING

  • Blade tip 5-line brush stainless steel

Blade tip 5-line brush stainless steel TB-5003

2.00 (1)
Item.#
08372585
Mfr.#
TB-5003
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Planting (mm)
95
Overall Length x Width x Thickness (mm)
230x42x13, 230x42x13
Material (Brush Part)
0.3 tampering wire
Type
Sword type
TRUSCO Part Number
258-9362, 258-9362
Wire Diameter (mm)
0.30
Number of Lines
5, Five lines
Trim Length (mm)
20, 20
Weight (g)
90, 90
Purpose
Peeling of paint and rust removal for large surfaces., Peeling of paint and rust removal for large surfaces.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Concrete specimen formwork cleaning
2
From Japan
On 2015-09-30 13:28:37
With this price soon the wire will come out? Really Sten?
This review is about item#08372576.