Buy more than* S$200* and get FREE SHIPPING

  • Blade tip 5-line brush stainless steel

Blade tip 5-line brush stainless steel

2.50 (2)
Item.#
08372603
Package Qty.
1 pc
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Planting (mm)
95
TRUSCO Part Number
258-9389
Overall Length x Width x Thickness (mm)
230x42x13
Trim Length (mm)
20
Weight (g)
90
Wire Diameter (mm)
0.15
Number of Lines
5
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Keren's mortar
3
From Japan
On 2018-03-05 23:20:43
Ideal for Keren work of protruding part of mortar of block holding wall.
This review is about item#8372585.
Concrete specimen formwork cleaning
2
From Japan
On 2015-09-30 13:28:37
With this price soon the wire will come out? Really Sten?
This review is about item#08372576.