Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Oval 6 Line Brush, Stainless Steel

Oval 6 Line Brush, Stainless Steel TB-5035

2.00 (1)
Item.#
08372612
Mfr.#
TB-5035
Package Qty.
1PC
Ship pack of
1
12.73 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
Peeling of paint and rust removal for large surfaces., Peeling of paint and rust removal for large surfaces.
Number of Lines
6 lines
Trim Length (mm)
20, 20
Weight (g)
90, 90
Overall Length x Width x Thickness (mm)
130x60x15, 130x60x15
Material (Brush Part)
0.3 stainless
Type
Oval
TRUSCO Part Number
258-9346
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
To rust of machinery
2
From Japan
On 2016-07-25 17:49:16
I want to repeat if Komakakere a little more implantable rough a little eye
This review is about item#08372612.