Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Oval 6-line brush hard steel wire

Oval 6-line brush hard steel wire TB-5005

2.00 (1)
Item.#
08372621
Mfr.#
TB-5005
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Peeling of paint and rust removal for large surfaces., Peeling of paint and rust removal for large surfaces.
Number of Lines
Six lines
Trim Length (mm)
20, 20
Weight (g)
100, 100
Overall Length x Width x Thickness (mm)
130x60x15, 130x60x15
Material (Brush Part)
0.3 tampering wire
Type
Oval
TRUSCO Part Number
258-9320, 258-9320
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning of the grill at the grilled meat shop
2
From Japan
On 2016-10-20 14:31:15
I know that it is hard with a steel wire, but the number of steel wires is fewer than I thought, but the bending is inevitable by all means. I wish I had a number of doubles planted in this hardness. There was a commodity like a bowl with the use of 1 or 2 times, which was made by a previously used thing and the steel wire came out so far, but there was not a missing of the steel wire in this product.
This review is about item#8372621.