Buy more than* S$200* and get FREE SHIPPING

  • Oval 6 Line Brush Brass

Oval 6 Line Brush Brass TB-5045

4.00 (1)
Item.#
08372637
Mfr.#
TB-5045
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Planting (mm)
100, 100
Number of Lines
6 lines
Trim Length (mm)
20, 20
Weight (g)
130, 130
Overall Length x Width x Thickness (mm)
130x60x15, 130x60x15
Material (Brush Part)
0.15 brass
Type
Oval
TRUSCO Part Number
258-9338, 258-9338
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Condenser cleaning
4
From Japan
On 2014-11-03 18:18:06
Compressor Dryer Cooler Condenser Used in Dust Removal I think that it is good for lightly stroking according to your eyes
This review is about item#08372637.