Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wooden handle brass brush 3 lines

Wooden handle brass brush 3 lines TB-5007-10

Item.#
08372646
Mfr.#
TB-5007-10
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Polishing of items which get scratched easily such as copper, brass, etc., Polishing of items which get scratched easily such as copper, brass, etc.
Overall Length x Width x Thickness (mm)
240x15x9, 240x15x9
Material (Brush Part)
0.15 brass
Type
Three lines
TRUSCO Part Number
258-9303, 258-9303
Planting (mm)
73, 73
Number of Lines
Three lines
Trim Length (mm)
16, 16
Weight (g)
30, 30