Buy more than* S$200* and get FREE SHIPPING

  • Wooden handle brass brush 4 lines

Wooden handle brass brush 4 lines TB-5008-10

3.00 (1)
Item.#
08372655
Mfr.#
TB-5008-10
Package Qty.
1PC
Ship pack of
1
4.58 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Purpose
Polishing of items which get scratched easily such as copper, brass, etc., Polishing of items which get scratched easily such as copper, brass, etc.
Overall Length x Width x Thickness (mm)
240x18x9, 240x18x9
Material (Brush Part)
0.15 brass
Type
4 lines
TRUSCO Part Number
258-9311, 258-9311
Planting (mm)
73, 73
Number of Lines
4 lines
Trim Length (mm)
16, 16
Weight (g)
35, 35
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
It was used to clean the screw portion of the machine.
3
From Japan
On 2017-11-23 18:54:15
It was as expected as there was no problem and the dirt was also dropped and used before.
This review is about item#8372655.