Buy more than* S$200* and get FREE SHIPPING

  • Wooden handle 3-line brush, hardened steel wire

Wooden handle 3-line brush, hardened steel wire TB-5001

4.00 (2)
Item.#
08372673
Mfr.#
TB-5001
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Rust removing, paint scraping., Rust removing, paint scraping.
Overall Length x Width x Thickness (mm)
270x21x13, 270x21x13
Material (Brush Part)
0.3 tampering wire
Type
3 lines
TRUSCO Part Number
258-9273, 258-9273
Planting (mm)
80, 80
Number of Lines
3 lines
Trim Length (mm)
20, 20
Weight (g)
60, 60
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
As rust removal and surface polishing
3
From Japan
On 2016-11-14 15:49:53
I thought it was a little better because it was a sale item of the truss, but it did not differ much from the cheap commodity. I wonder if the price difference is long.
This review is about item#8372673.
It is used for rust removal before electric welding and post processing after welding
5
From Japan
On 2016-07-06 21:57:40
The strength of the brush is also strong and the efficiency of the work is getting back.
This review is about item#08372673.