Buy more than* S$200* and get FREE SHIPPING

  • Condenser Brush Single

Condenser Brush Single TB-2233

Item.#
08372682
Mfr.#
TB-2233
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
phi3.8
TRUSCO Part Number
258-9401, 258-9401
Overall-Length x Width W (mm)
280x16, 280x16
Weight (g)
16, 16
Material
(Brush) PPS, (Shenzhen) Steel
Flocked Part (Outer Diameter x Planting)(mm)
16x80, 16x80
Trim Length (mm)
6.1, 6.1