Buy more than* S$200* and get FREE SHIPPING

  • Condenser Brush Single

Condenser Brush Single TB-2235

Item.#
08372691
Mfr.#
TB-2235
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
phi3.8
2014 TRUSCO Published Page
2-2026
Overall-Length x Width W (mm)
280x25, 280x25
Weight (g)
18, 18
Purpose
For cleaning of dirt, rust removal and deburring of the inside of pipes., For cleaning of dirt, rust removal and deburring of the inside of pipes.
Material
(Brush) PPS, (Shenzhen) Steel
Flocked Part (Outer Diameter x Planting)(mm)
25x80, 25x80
Trim Length (mm)
10.6, 10.6
TRUSCO Part Number
258-9427, 258-9427