Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Condenser Brush Single

Condenser Brush Single TB-2236

Item.#
08372707
Mfr.#
TB-2236
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
phi3.8
Weight (g)
17, 17
2014 TRUSCO Published Page
2-2026
Overall-Length x Width W (mm)
280x19, 280x19
Purpose
For cleaning of dirt, rust removal and deburring of the inside of pipes., For cleaning of dirt, rust removal and deburring of the inside of pipes.
Material
(Brush) PPS, (Shenzhen) Steel
TRUSCO Part Number
258-9419, 258-9419
Flocked Part (Outer Diameter x Planting)(mm)
19x80, 19x80
Trim Length (mm)
7.6, 7.6