Buy more than* S$200* and get FREE SHIPPING

  • Hog Hair Condenser Brush

Hog Hair Condenser Brush TB-2213

2.00 (1)
Item.#
08372716
Mfr.#
TB-2213
Package Qty.
1PC
Ship pack of
1
3.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Single winding
Shaft Diameter (phi mm)
phi3.8, phi3.8
2014 TRUSCO Published Page
2-2026
Trim Length (mm)
6.1, 6.1
TRUSCO Part Number
258-9435, 258-9435
Overall Length (mm)
280, 280
Material
(Brush) pig, (Shenzhen) Steel
Flocked Part (Outer Diameter x Planting)(mm)
16x80, 16x80
Weight (g)
16, 16
Purpose
For cleaning of dirt, rust removal and deburring of the inside of pipes., For cleaning of dirt, rust removal and deburring of the inside of pipes.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Car wash operation
2
From Japan
On 2017-01-02 01:07:33
I thought it was for cleaning in small parts, but because the tip is metal exposed it will scratch the object.
This review is about item#8372734.