Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hog Hair Condenser Brush

Hog Hair Condenser Brush TB-2216

2.00 (1)
Item.#
08372725
Mfr.#
TB-2216
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Single winding
Shaft Diameter (phi mm)
phi3.8, phi3.8
Flocked Part (Outer Diameter x Planting)(mm)
19x80, 19x80
Weight (g)
17, 17
Overall Length (mm)
280, 280
Material
(Brush) pig, (Shenzhen) Steel
Trim Length (mm)
7.6, 7.6
TRUSCO Part Number
258-9443, 258-9443
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Car wash operation
2
From Japan
On 2017-01-02 01:07:33
I thought it was for cleaning in small parts, but because the tip is metal exposed it will scratch the object.
This review is about item#8372734.