Buy more than* S$200* and get FREE SHIPPING

  • Hog Hair Condenser Brush

Hog Hair Condenser Brush TB-2215

2.00 (1)
Item.#
08372734
Mfr.#
TB-2215
Package Qty.
1PC
Ship pack of
1
4.71 SGD
ADD TO CART
Shipped after 2017-11-20
Now we ship to...
...see all
Item Feature
Type
Single winding
Shaft Diameter (phi mm)
phi3.8, phi3.8
Flocked Part (Outer Diameter x Planting)(mm)
25x80, 25x80
Weight (g)
18, 18
Overall Length (mm)
280, 280
Material
(Brush) pig, (Shenzhen) Steel
Trim Length (mm)
10.6, 10.6
TRUSCO Part Number
258-9451, 258-9451
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Car wash operation
2
From Japan
On 2017-01-02 01:07:33
I thought it was for cleaning in small parts, but because the tip is metal exposed it will scratch the object.
This review is about item#8372734.