Buy more than* S$200* and get FREE SHIPPING

  • Condenser brush W type

Condenser brush W type TB-2101

4.00 (2)
Item.#
08372743
Mfr.#
TB-2101
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Flocked Part (Outer Diameter x Planting)(mm)
9x80, 9x80
Trim Length (mm)
2.0, 2
Weight (g)
35, 35
TRUSCO Part Number
258-9460, 258-9460
Overall-Length x Width W (mm)
280x9, 280x9
Wire Diameter (phi mm)
0.15, 0.15
Shaft Diameter (phi mm)
5.0, 5
Material
(Brush) brass-plated wire, (Shenzhen) Steel
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Battery terminal shine
5
From Japan
On 2015-02-13 20:30:20
I use it for polishing the battery terminal. Hardness is well handy as well.
This review is about item#08372752.
Dirty, rust removal
3
From Japan
On 2014-06-18 16:30:48
Dirty, used for rust removal. You can remove it reasonably.
This review is about item#08372743.