Buy more than* S$200* and get FREE SHIPPING

  • Condenser brush W type

Condenser brush W type TB-2103

4.00 (2)
Item.#
08372761
Mfr.#
TB-2103
Package Qty.
1PC
Ship pack of
1
16.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall-Length x Width W (mm)
280x16, 280x16
Wire Diameter (phi mm)
0.15, 0.15
Shaft Diameter (phi mm)
5.0, 5
Flocked Part (Outer Diameter x Planting)(mm)
16x80, 16x80
Trim Length (mm)
5.5, 5.5
Weight (g)
38, 38
TRUSCO Part Number
258-9486, 258-9486
Material
(Brush) brass-plated wire, (Shenzhen) Steel
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Battery terminal shine
5
From Japan
On 2015-02-13 20:30:20
I use it for polishing the battery terminal. Hardness is well handy as well.
This review is about item#08372752.
Dirty, rust removal
3
From Japan
On 2014-06-18 16:30:48
Dirty, used for rust removal. You can remove it reasonably.
This review is about item#08372743.