Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Condenser brush W type

Condenser brush W type TB-2104

4.00 (2)
Item.#
08372777
Mfr.#
TB-2104
Package Qty.
1PC
Ship pack of
1
16.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2026
Overall-Length x Width W (mm)
280x18, 280x18
Wire Diameter (phi mm)
0.15, 0.15
Shaft Diameter (phi mm)
5.0, 5.0
Material
(Brush) brass plated wire, (Shenzhen) Steel
Flocked Part (Outer Diameter x Planting)(mm)
18x80, 18x80
Trim Length (mm)
6.5, 6.5
Weight (g)
39, 39
TRUSCO Part Number
258-9494, 258-9494
Purpose
For cleaning of dirt, rust removal and deburring of the inside of pipes., For cleaning of dirt, rust removal and deburring of the inside of pipes.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Battery terminal Shine
5
From Japan
On 2015-02-13 20:30:20
It is using the battery terminal Shine. Also hardness has been moderately useful.
This review is about item#08372752.
Off dirt, rust removal
3
From Japan
On 2014-06-18 16:30:48
Off dirt, used to rust up. You get decent.
This review is about item#08372743.