Buy more than* S$200* and get FREE SHIPPING

  • Condenser brush W type

Condenser brush W type TB-2113

4.00 (2)
Item.#
08372813
Mfr.#
TB-2113
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall-Length x Width W (mm)
280x16, 280x16
Wire Diameter (phi mm)
-
Shaft Diameter (phi mm)
4.1, 4.1
2014 TRUSCO Published Page
2-2026
Purpose
For cleaning of dirt, rust removal and deburring of the inside of pipes., For cleaning of dirt, rust removal and deburring of the inside of pipes.
Trim Length (mm)
6.0, 6.0
Weight (g)
23, 23
TRUSCO Part Number
258-9532, 258-9532
Flocked Part (Outer Diameter x Planting)(mm)
16x80, 16x80
Material
(Brush) pig bristles, (Shenzhen) Steel
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Battery terminal shine
5
From Japan
On 2015-02-13 20:30:20
I use it for polishing the battery terminal. Hardness is well handy as well.
This review is about item#08372752.
Dirty, rust removal
3
From Japan
On 2014-06-18 16:30:48
Dirty, used for rust removal. You can remove it reasonably.
This review is about item#08372743.