Buy more than* S$200* and get FREE SHIPPING

  • Condenser brush W type

Condenser brush W type TB-2115

4.00 (2)
Item.#
08372831
Mfr.#
TB-2115
Package Qty.
1PC
Ship pack of
1
14.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Trim Length (mm)
10.5, 10.5
Weight (g)
25, 25
TRUSCO Part Number
258-9559, 258-9559
Flocked Part (Outer Diameter x Planting)(mm)
25x80, 25x80
Purpose
For cleaning of dirt, rust removal and deburring of the inside of pipes., For cleaning of dirt, rust removal and deburring of the inside of pipes.
Wire Diameter (phi mm)
-
Shaft Diameter (phi mm)
4.1, 4.1
2014 TRUSCO Published Page
2-2026
Overall-Length x Width W (mm)
280x25, 280x25
Material
(Brush) pig bristles, (Shenzhen) Steel
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Battery terminal Shine
5
From Japan
On 2015-02-13 20:30:20
It is using the battery terminal Shine. Also hardness has been moderately useful.
This review is about item#08372752.
Off dirt, rust removal
3
From Japan
On 2014-06-18 16:30:48
Off dirt, used to rust up. You get decent.
This review is about item#08372743.