Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Condenser brush W type

Condenser brush W type TB-2121

4.00 (2)
Item.#
08372847
Mfr.#
TB-2121
Package Qty.
1PC
Ship pack of
1
13.92 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.2, 0.2
Shaft Diameter (phi mm)
4.1, 4.1
Flocked Part (Outer Diameter x Planting)(mm)
9x80, 9x80
Trim Length (mm)
2.5, 2.5
Purpose
For cleaning of dirt, rust removal and deburring of the inside of pipes., For cleaning of dirt, rust removal and deburring of the inside of pipes.
Weight (g)
23, 23
TRUSCO Part Number
258-9567, 258-9567
Overall-Length x Width W (mm)
280x9, 280x9
Material
(Brush) 0.20 mm of 66 nylon, steel (center line)
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Battery terminal Shine
5
From Japan
On 2015-02-13 20:30:20
It is using the battery terminal Shine. Also hardness has been moderately useful.
This review is about item#08372752.
Off dirt, rust removal
3
From Japan
On 2014-06-18 16:30:48
Off dirt, used to rust up. You get decent.
This review is about item#08372743.