Buy more than* S$200* and get FREE SHIPPING

  • Condenser brush W type

Condenser brush W type TB-2123

4.00 (2)
Item.#
08372865
Mfr.#
TB-2123
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.2, 0.2
Shaft Diameter (phi mm)
4.1, 4.1
Flocked Part (Outer Diameter x Planting)(mm)
16x80, 16x80
Trim Length (mm)
6.0, 6
Weight (g)
24, 24
TRUSCO Part Number
258-9583, 258-9583
Overall-Length x Width W (mm)
280x16, 280x16
Material
(Brush) 0.20mm of 66 nylon, (core wire) steel
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Battery terminal shine
5
From Japan
On 2015-02-13 20:30:20
I use it for polishing the battery terminal. Hardness is well handy as well.
This review is about item#08372752.
Dirty, rust removal
3
From Japan
On 2014-06-18 16:30:48
Dirty, used for rust removal. You can remove it reasonably.
This review is about item#08372743.