Buy more than* S$200* and get FREE SHIPPING

  • Handy Broom Lathe Chip Powder Cleaning

Handy Broom Lathe Chip Powder Cleaning LE-P

4.00 (9)
Item.#
08372901
Mfr.#
LE-P
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-07-13
Now we ship to...
...see all
Item Feature
Purpose
Removal of chip which occurs with lathe turning Cleaning working table
Trim Length (mm)
90
Material
(Handle) wood, (fitting) tin plate, (material) palm
Overall-Length x Width W (mm)
245x100
Weight (g)
65
TRUSCO Part Number
510-7351
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 4.00
9 Customer Reviews
The reviews are automatic translation.
Furnace
5
From Japan
On 2018-01-16 09:57:48
It is light and easy to wear, unlike the hawk that I used to date.
This review is about item#8372901.
Removal of end mill cuttings
5
From Japan
On 2017-02-23 16:14:46
It is very easy to use and the price is satisfied. Since it is a consumable item, I will also purchase the next repeat.
This review is about item#8372901.
For sharpening lathes
5
From Japan
On 2017-01-05 15:57:21
It is higher than Hawki which I always use on top of it. But, it is told that anything from the person in charge of the lathe is OK, well. So I bought one. I got a purchase this time with an order from another staff because I have a different possession than before. I will also buy the next one.
This review is about item#8372901.
Cleaning drill bits
5
From Japan
On 2015-12-10 19:03:48
Usability is very good as the tip is thin.
This review is about item#08372901.
Hoki
1
From Japan
On 2015-06-22 08:13:13
It was softer than I thought!
This review is about item#08372901.
Lathe facet payment
1
From Japan
On 2015-02-04 15:10:11
The part of the brush has broken down, it is hard to use, and the durability seems to be low. Because other people's reviews are good, did it happen that you hit a bad thing?
This review is about item#08372901.
Cleaning of facets
5
From Japan
On 2014-05-09 11:28:53
It is a satisfactory product when considering the cost by making firmly and comparatively
This review is about item#08372901.
Cleaning iron scraps
4
From Japan
On 2014-03-13 16:27:10
It is long-lasting because the making is solid. I think hair may be a little harder.
This review is about item#08372901.
Lathe operation
5
From Japan
On 2014-02-24 23:51:37
It is solid for price and good quality.
This review is about item#08372901.