Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Scrub Brush

Scrub Brush TB-5812

4.00 (1)
Item.#
08372987
Mfr.#
TB-5812
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2027
Weight (g)
150
Width (mm)
60
Material
Kuroge
Application
Surface adjustment of wall and cement mortar.
Trim Length (mm)
45
Overall Length (mm)
180
Shape
1 chome, six lines
TRUSCO Part Number
258-9621
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For machine cleaning
4
From Japan
On 2017-12-20 15:05:48
Purchased the machine as a cleaning brush, as several samples with the same brush. It is currently being compared and under consideration, but detergent inclusion is also good, and good impression because there is also Kohoshi of horse hairs.
This review is about item#8372987.