Buy more than* S$200* and get FREE SHIPPING

  • Surface Conditioning Brush 210G

Surface Conditioning Brush 210G TB-5813

Item.#
08372996
Mfr.#
TB-5813
Package Qty.
1PC
Ship pack of
1
30.56 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Trim Length (mm)
45, 45
Overall Length (mm)
270, 270
Shape
Odd and even numbers 1, 6 lines
TRUSCO Part Number
258-9630, 258-9630
Weight (g)
210, 210
Width (mm)
60, 60
Material
Kuroge