Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Scrub Brush

Scrub Brush TB-5814

Item.#
08373005
Mfr.#
TB-5814
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2027
Weight (g)
290
Thickness (mm)
15
Shape
2-chome, 6 lines
TRUSCO Part Number
258-9648
Trim Length (mm)
45
Overall Length (mm)
360
Width (mm)
60
Material
Kuroge
Application
Surface adjustment of wall and cement mortar.