Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Scrub Brush

Scrub Brush TB-5811

Item.#
08373014
Mfr.#
TB-5811
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Surface adjustment of wall and cement mortar.
Number of Lines
3
Weight (g)
75
Thickness (mm)
15
Shape
1 chome, three lines
TRUSCO Part Number
258-9613
2014 TRUSCO Published Page
2-2027
Trim Length (mm)
45
Overall Length (mm)
180
Width (mm)
30
Material
Kuroge