Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Brushes

Brushes FB-3

5.00 (1)
Item.#
08373075
Mfr.#
FB-3
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
216-7867, 216-7867
Trim Length (mm)
25, 25
Overall Length (mm)
210, 210
Purpose
Ideal for long time polishing, Ideal for long time polishing
Material (Handle Part)
bamboo handle, Bamboo handle
Weight (g)
20, 20
Width (mm)
10, 10
Wire Diameter (phi mm)
brass 0.18, Brass 0.18
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Scratch technique of woodcut prints
5
From Japan
On 2015-05-28 14:53:28
Various tools are used for wood print scratching techniques, but this brush brush has been of great use. In particular, it was possible to engrave the log trees appropriately by the hardness of the metal part. I was looking for a painting material store recommended by a printmaker's teacher, but I was in trouble because I could not find it easily, but I was able to purchase it with what Taro.
This review is about item#08373066.