Buy more than* S$200* and get FREE SHIPPING

  • Air Filter
  • Air Filter
  • Air Filter

Air Filter TP-2720-8

3.67 (3)
Item.#
08373127
Mfr.#
TP-2720-8
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To remove water (liquid) and particles of dust in the compressed air, by increasing the quality of the air, to protect the pneumatic equipment.
Rated Filtration (micrometer)
40
Peak Flow Rate (L/min)
400
Weight (kg)
0.2
TRUSCO Part Number
254-9581
2014 TRUSCO Published Page
1-1364
Maximum Working Pressure (MPa)
1
Height (mm)
100
Connection Diameter
Rc1/4
Application
To remove water (liquid) and particles of dust in the compressed air, by increasing the quality of the air, to protect the pneumatic equipment.
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Drain of air compressor
4
From Japan
On 2018-04-26 05:48:03
Since the drain valve of purchase at the last time at the home center hardly turned, it is different from the purchase all the parts and the model number, but it is the same OEM it looks or it was cheap so buy it, buy it, it is small and it does not hit the compressor tank and it is a good product.
This review is about item#08373127.
Measures to prevent / remove water / dust when using air blow / air tool
3
From Japan
On 2016-11-25 23:02:37
It is attached to a small compressor for outdoor simple operation. It is a small filter, but we are satisfied with functionality as well.
This review is about item#8373127.
Cleaning work such as car dust removal, tire inflation etc.
4
From Japan
On 2015-06-23 19:13:06
I am using it for the cleaning work of the dust inside the engine of the car and the inflation of the tire etc. I think whether it is necessary for air tool and wiping of paint etc, but may be necessary if cleaning of dust etc.? The air compressor purchased together was also small, so the moisture was just removed well in terms of size.
This review is about item#08373127.