Buy more than* S$200* and get FREE SHIPPING

  • Air Filter Regulator

Air Filter Regulator TP-3R21FGB-8

5.00 (2)
Item.#
08373136
Mfr.#
TP-3R21FGB-8
Package Qty.
1PC
Ship pack of
1
71.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
When pressure of TP-3RTOFGB becomes 0.05MPa or less, it will be automatic drain.
2014 TRUSCO Published Page
1-1364
Fluid Temperature (Degree C)
5 to 60
Weight (kg)
0.4
Maximum Working Pressure (MPa)
1
Overall Length (mm)
156
TRUSCO Part Number
254-9611
Purpose
This is a device to remove waste and water in the compressed air and to adjust pressure. Pressure reducing valve and filter are in one.
Drain Discharge
Manual
Set Pressure (MPa)
0.05 to 0.85
Filtration Pricision (microm)
40
Peak Flow Rate (L/min)
500
Connection Diameter
Rc1/4
Application
This is a device to remove waste and water in the compressed air and to adjust pressure. Pressure reducing valve and filter are in one.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2018-02-09 22:04:38
It is a firm product for the price, the role as an air filter is also very good. In case I was surprised to see it using it because I did not expect too much to be honest.
This review is about item#8373145.
Cleaning finishing machine
5
From Japan
On 2015-06-24 16:13:50
It moves without problems. It was saved.
This review is about item#08373145.