Buy more than* S$200* and get FREE SHIPPING

  • Pressure Reducing Valve
  • Pressure Reducing Valve
  • Pressure Reducing Valve

Pressure Reducing Valve TP-3R21GB-8

4.60 (10)
Item.#
08373163
Mfr.#
TP-3R21GB-8
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Set Pressure (MPa)
0.05 to 0.85
Peak Flow Rate (L/min)
400
Weight (kg)
0.25
TRUSCO Part Number
254-9590
Maximum Working Pressure (MPa)
1
Height (mm)
71.5
Connection Diameter
Rc1/4
Application
Adjust the pressure of the compressed air, and air is supplied to the optimum pressure to the pneumatic equipment.
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Automotive DIY painting
5
From Japan
On 2018-03-10 11:14:09
Easy to use, stability is sufficient. I was satisfied because I wanted to purchase reliable items.
This review is about item#8373163.
Replacement due to damage to the pressure reducing valve of the machine
5
From Japan
On 2018-02-13 10:10:54
I tried using the value, function, but the customer was also satisfied.
This review is about item#8373163.
compressor
5
From Japan
On 2017-11-03 17:34:09
It can be used normally. It is small size and how easy it was to replace it
This review is about item#8373163.
Air Tucker Air Pressure Adjustment
5
From Japan
On 2016-08-29 21:32:58
I used it for changing the seat of the bike, but there is no problem.
This review is about item#8373163.
5 m long cylinder pressure control (0.4 MPa to 0.8 MPa) to raise and lower rubber rollers
1
From Japan
On 2016-02-12 16:49:15
Adjustment at 0.05 MPa is possible, but the reaction of air pressure reduction is slow and lacks accuracy. If it is used with air gun etc., I think that there is no problem, but it is a level that can not be used for machines that use two regulators for one unit. Again, compared with SMC or CKD, it is not comparable product.
This review is about item#08373163.
Pneumatic machine
5
From Japan
On 2015-12-21 18:30:28
It is cheap and good
This review is about item#08373163.
Reduce the pressure of the air pipe to three levels
5
From Japan
On 2015-12-17 15:43:20
It is very convenient because it is compact and does not bother the installation location.
This review is about item#08373163.
Aeration
5
From Japan
On 2014-09-30 13:12:59
Since it is a work while adjusting the pressure of compressed air, it is good where adjustment can be easily performed. Compact, easy to install and good performance. At this price a pressure gauge is also included. I think that it is still better if the pressure gauge has a little more luxury.
This review is about item#08373163.
As above
5
From Japan
On 2008-12-18 00:26:16
Good ones to buy with Seal tape and hex nipple 1/4
This review is about item#08373163.
I attached it to a used compressor
5
From Japan
On 2008-12-15 23:10:51
It is the best because the pressure reducer and meter are attractive at set price and free shipping fee
This review is about item#08373163.