Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Silencer

Silencer TP-SR03

Item.#
08373172
Mfr.#
TP-SR03
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caliber
R3/8
Working Pressure
0 to 1MPa
Weight (g)
20
TRUSCO Part Number
258-8315
Body Diameter (mm)
phi26
Effective Sectional Area (mm2)
60
Overall Length (mm)
66.5